-
PWM400-10American Control Electronics Drives, PWM SeriesItem NumberPWM400-10MFG Item NumberPWM400-10SeriesPWMProduct Description1Q PWM Chassis Dual 5(10)Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 130 VDC, 0-180 VDC, 240 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Max HP @ 240 VDC Armature 2 hp Max Armature Current (DC) 10 A Field Supply None Regen No Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PWM400-2American Control Electronics Drives, PWM SeriesItem NumberPWM400-2MFG Item NumberPWM400-2SeriesPWMProduct Description1Q PWM Chassis Dual 2Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 130 VDC, 0-180 VDC, 240 VDC Max HP @ 90 VDC Armature 0.16 hp Max HP @ 180 VDC Armature 0.3 hp Max HP @ 240 VDC Armature 0.3 hp Max Armature Current (DC) 2 A Field Supply None Regen No Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PWM400-5American Control Electronics Drives, PWM SeriesItem NumberPWM400-5MFG Item NumberPWM400-5SeriesPWMProduct Description1Q PWM Chassis Dual 5Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 130 VDC, 0-180 VDC, 240 VDC Max HP @ 90 VDC Armature 0.5 hp Max HP @ 180 VDC Armature 1 hp Max HP @ 240 VDC Armature 1 hp Max Armature Current (DC) 5 A Field Supply None Regen No Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PWM401-10American Control Electronics Drives, PWM SeriesItem NumberPWM401-10MFG Item NumberPWM401-10SeriesPWMProduct Description1Q PWM Chassis Dual 5(10) w/IsoSpecifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 130 VDC, 0-180 VDC, 240 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Max HP @ 240 VDC Armature 2 hp Max Armature Current (DC) 10 A Field Supply None Regen No Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PWM401-2American Control Electronics Drives, PWM SeriesItem NumberPWM401-2MFG Item NumberPWM401-2SeriesPWMProduct Description1Q PWM Chassis Dual 2 w/IsoSpecifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 130 VDC, 0-180 VDC, 240 VDC Max HP @ 90 VDC Armature 0.16 hp Max HP @ 180 VDC Armature 0.3 hp Max HP @ 240 VDC Armature 0.3 hp Max Armature Current (DC) 2 A Field Supply None Regen No Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PWM401-5American Control Electronics Drives, PWM SeriesItem NumberPWM401-5MFG Item NumberPWM401-5SeriesPWMProduct Description1Q PWM Chassis Dual 5 w/IsoSpecifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 130 VDC, 0-180 VDC, 240 VDC Max HP @ 90 VDC Armature 0.5 hp Max HP @ 180 VDC Armature 1 hp Max HP @ 240 VDC Armature 1 hp Max Armature Current (DC) 5 A Field Supply None Regen No Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day.